Constructo
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ERV100S Fresh Air System
- Collection:
- Constructo
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- UL Listed:
- No
- Volts:
- 120V