Decotouch
Frequently Purchased Together
Product Details
Product Details
- Allows the user to choose either the manual modes or the automatic mode (dehumidistat)
- 1" x 1" LCD display
- Digital display with blue backlighting
- Dynamic exchange and recirculation* indicators
- Interior relative humidity displayed
- Maintenance indicator
Specifications
- Brand Model Compatibility:
- ERV100S
- Collection:
- Decotouch
- Energy Star Compliant:
- No
- Height:
- 1-3/8 in
- Length:
- 2-7/8 in
- Product Type:
- Wall Control
- UL Listed:
- No
- Volts:
- 120V