Doorbell Chime Transformer
Doorbell Chime Transformer
Frequently Purchased Together
Product Details
Product Details
- Quick install transformer
- 16V 30VA transformer for powering up to 3 chimes in one home
- Thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 2-27/50 in
- Height:
- 2-13/20 in
- Volts:
- 120VAC, 16V
- Width:
- 2-19/100 in