36 in. Slide Out Range Hood in Stainless Steel
EBS1 Series 36 in. Slide Out Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9Product Details
Product Details
- Quiet operation at 1.2 sone at normal speed, comparable to a whisper
- Bright 1-level LED modules (2)
- 3-speed backlit push-button
- Efficient 400 max blower cfm
- Dishwasher-safe micro mesh filters featuring a quick-release latch for an easy removal
- 10 minute delay off setting
- Optional non-duct kit available, sold separately (S1104971)
- Also available in 24" (eBS1244SS) and 36" (eBS1364SS)
- Intended for installation into frameless cabinets only
Specifications
- ADA Compliant:
- No
- AMP:
- 3.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- EBS1 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 11-1/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 10-9/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet, Slide-Out
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 1.2
- UL Listed:
- Yes
- UPC:
- 026715268221
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 430 W
- Weight:
- 49 lb
- Width:
- 36 in