48 in. 1200 cfm Range Hood in Stainless Steel
Elite E64000 Series 48 in. 1200 cfm Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1290 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
- On/off rocker switch starts and stops the blower; rotary dial controls for easy operation
- Variable speed control remembers last setting-blue power-on indicator light: Heat Sentry™ detects excessive heat and adjusts blower speed automatically
- Easily accessible baffle filters with removable grease drip rail are dishwasher safe for easy cleaning
- 2-level cooktop lighting uses three 50-watt halogen bulbs (sold separately)
- Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
- Optional pro-style backsplash
- Compatible with Broan Automatic Make-Up Air Dampers, sold separately
- Non-duct kit option available
- Dedicated models (E64E30SS, E64E36SS, E64E42SS, E64E48SS) for use with external blower options-choice of eight, from 280–1500 CFM. (Blowers sold separately.)
Specifications
- ADA Compliant:
- No
- AMP:
- 5.5
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 1290 ft3/min
- Collection:
- Elite E64000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 22 in
- Duct Size:
- 4-1/2 in x 18-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 10 in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 2
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Watts:
- 660 W
- Weight:
- 58.86 lb
- Width:
- 48 in