29-7/8 x 11-1/4 x 14-3/4 in. 460 cfm Ducted/Ductless Chimney Hood & Vent in Stainless Steel
Elite EW43 Series 29-7/8 x 11-1/4 x 14-3/4 in. 460 cfm Ducted/Ductless Chimney Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quiet 460 max blower CFM operates at a best in class 7.5 sones on high and 1.5 sones at normal speed, HVI certified
- Tap-touch, three-speed capacitive control features a smooth, easy-to-clean surface
- Bright 2-level LED module included
- CRT provides the ability to meet codes and reduce airflow to 300 CFM
- 10 minute delay-off function keeps hood running after cooking to ensure smoke and odors have cleared the environment
- Dishwasher-safe deluxe filters feature quick-release latch for easy removal
- Optional non-duct kit, filter included, available for indoor exhaust recirculation (Model ARKEW46, purchase separately). Non-duct replacement filters are sold separately (S99010475)
- Install the hood so that the bottom of the unit is 24" to 30" above the cooking surface, mounting height may be affect by ceiling height
Specifications
- ADA Compliant:
- No
- AMP:
- 1.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 460 ft3/min
- Collection:
- Elite EW43 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-3/4 in
- Duct Size:
- 11-1/4 in x 14-3/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 41-13/16 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 7.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 50.5 lb
- Width:
- 29-7/8 in