This product requires certification to purchase.

Fan Assembly for Broan Nutone 688 and 670 Ventilation Fans

You last purchased this on
 
Broan

Fan Assembly for Broan Nutone 688 and 670 Ventilation Fans

Brand image
You last purchased this on
 
Broan

Fan Assembly for Broan Nutone 688 and 670 Ventilation Fans

  • Fast #
  • Part #BS97012029
  • Item #7209662
  • Manufacturer Part #S97012029
5 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Broan® Parts meet rigid engineering and test criteria and are equal in design to your original Broan unit. Replacement parts made by other manufacturers might not last as long as Broan parts and typically aren't built to your unit's exact specifications, which could lead to problems and/or other part replacements.
  • It is also important to note that using anything other than Genuine Broan Parts will automatically void the warranty.
  • Includes pre-assembled motor, blower wheel, and motor mounting plate
  • Compatible with Broan-NuTone® models 670A, 670-A, 688-A, 688-B, 688-C, 688-D, 688-E, 663-A, 663-B, 663-C, 663-D, 663-E
  • Requires Certification

Specifications

AMP:
0.5
Brand Model Compatibility:
670, 688
CFM:
80 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
2-3/10 in
Installation Type:
Ceiling Mount
LED Light:
No
Length:
6-1/2 in
Lights Included:
No
Material:
Steel
Sones:
2.5
UL Listed:
No
Vent Duct Material:
Steel



Customers Also Bought
1–6 of 18 items
Part #PSFGW2520
Item #2175183
3.4 out of 5 Customer Rating
Requires Certification
Part #A173379011
Item #4010407
4.3 out of 5 Customer Rating
Requires Certification
Part #A173600011
Item #4010408
5 out of 5 Customer Rating
Requires Certification
Part #BS97012026
Item #7206839
5 out of 5 Customer Rating
Requires Certification
Part #BS97005045
Item #7209657
3.3 out of 5 Customer Rating
Requires Certification
Part #BS97009341
Item #7209665
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BS0838B000
Item #7209648
3.3 out of 5 Customer Rating
Requires Certification
Part #BAE100BF1
Item #7934469
3.9 out of 5 Customer Rating
Requires Certification
Part #BAE50110DC
Item #7934466
3.6 out of 5 Customer Rating
Requires Certification
Part #BAE80S
Item #7339843
4.4 out of 5 Customer Rating
Requires Certification
Part #BAE80BL
Item #7007696
5 out of 5 Customer Rating
Requires Certification
Part #BQTXE150
Item #2448158
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing