This product requires certification to purchase.

Filter for E661 Range Hood

You last purchased this on
 
Broan

Filter for E661 Range Hood

  • Fast #
  • Part #BSV06264
  • Item #7531648
  • Manufacturer Part #SV06264
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Filter for E661 Range Hood

  • Fast #
  • Part #BSV06264
  • Item #7531648
  • Manufacturer Part #SV06264
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
E661 Range Hood
Energy Star Compliant:
No
GSA Approved:
No
Height:
17-49/50 in
Length:
17-49/50 in
Product Type:
Filter
UL Listed:
No
Width:
12-23/25 in