110 CFM Housing Pack
Flex™ 110 CFM Housing Pack
Package Quantity Info:
Each: 1 Pallet: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EzDuct™ connector can be installed from the room side, with no attic access required
- Sturdy, easy, four-point mounting directly to joist
- Corrosion resistant galvanized steel housing stands up to moisture
- Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- TrueSeal™ Damper technology reduces air leakage up to 50%
- UL listed for use over tubs and showers when connected to a GFCI circuit
- Polymeric damper/duct connector with tapered sleeve and no metallic clatter
- SnapFit Flange Kit offers flexible installation for new construction or retrofit upgrades
Documents
Specifications
- CFM:
- 110 ft3/min
- Collection:
- Flex™
- Color Finish Name:
- Steel
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/4 in
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Product Type:
- Housing Pack
- Sones:
- 0.9
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Width:
- 10 in