110 cfm Bathroom Exhaust Fan in White
FLEX DC™ Series 110 cfm Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Selectable setting of 50, 80 or 110 CFM for effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.3-0.4-0.9 sones for ultra quiet performance, you might not notice it's on
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- TrueSeal™ Damper technology reduces air leakage up to 50%
- Can be installed in a wall if mounted 8-ft. or more above the floor
- Energy star certified product
- UL listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
- Powerful enough for rooms up to 100 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Brushless DC electronically controlled digital motor is 3X more efficient than standard AC powered ventilation
-
Green
Specifications
- AMP:
- 0.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- FLEX DC™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Heating Watts:
- 11
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- Yes
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Plastic
- Sones:
- 0.9
- UL Listed:
- Yes
- Vent Duct Shape:
- Square
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 11-3/4 in