This product requires certification to purchase.

110 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

FLEX DC™ Series 110 CFM Bathroom Exhaust Fan in White

Brand image
You last purchased this on
 
Broan

FLEX DC™ Series 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BAE50110DCS
  • Item #7934450
  • Manufacturer Part #AE50110DCS
5 out of 5 Customer Rating
Bathroom Exhaust Fan in White

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • FlexFlow™ technology, select between 50, 80 or 110 CFM
  • Quiet operation at Less than0.3-0.4-0.9 sones
  • Sensaire™ Humidity control automatically turns fans ON when a rapid to moderate (user adjustable) increase of humidity is sensed or when humidity rises above the user-adjustable set-point (50% to 80% RH)
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation
  • Flex DC fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • Plug in, permanently lubricated, brushless DC motor – engineered for continuous operation
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only)
  • ENERGY STAR® certified product
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Collection:
FLEX DC™ Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-1/2 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
11-1/2 in
Lights Included:
No
Material:
Plastic
Material Type:
Polymeric
Sones:
0.3-0.4-0.9
UL Listed:
Yes
Vent Duct Material:
Metal
Vent Duct Shape:
Round
Volts:
120V
Watts:
14.9 W
Width:
12-1/4 in



Customers Also Bought
1–6 of 18 items
Part #BRB110
Item #4883619
3.6 out of 5 Customer Rating
Requires Certification
Part #AAK100D
Item #7064686
4.4 out of 5 Customer Rating
Requires Certification
Part #AE130SH
Item #5147729
5 out of 5 Customer Rating
Requires Certification
Part #AAK110PN
Item #7064779
4.7 out of 5 Customer Rating
Requires Certification
Part #ABFQ50
Item #4859410
4.8 out of 5 Customer Rating
Requires Certification
Part #ABFQL50
Item #7266573
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BAE50110DC
Item #7934466
3.6 out of 5 Customer Rating
Requires Certification
Part #BS97012026
Item #7206839
5 out of 5 Customer Rating
Requires Certification
Part #BAE80B
Item #7007756
5 out of 5 Customer Rating
Requires Certification
Part #BAR110LKVV
Item #8326163
5 out of 5 Customer Rating
Requires Certification
Part #BAE110
Item #7007714
5 out of 5 Customer Rating
Requires Certification
Part #B791LEDM
Item #7099463
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing