80 cfm Bathroom Exhaust Fan
Flex™ Series 80 cfm Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
- 1.2 Sones for Quiet performance, enough sound to know your fan is on.
- TrueSeal™ Damper technology reduces air leakage up to 50%*
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Corrosion resistant galvanized steel housing stands up to moisture
- UL Listed for use over tubs and showers with a GFCI circuit
- Powerful enough for rooms up to 75 sq. ft.
- ENERGY STAR® Certified Product
- EzDuct™ connector can be installed from the room side, with no attic access required
- *Testing reflects total fan housing airtightness.
- Permanently lubricated AC motor engineered for continuous operation
Specifications
- AMP:
- 0.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- CFM:
- 80 ft3/min
- CSA Certified:
- No
- Collection:
- Flex™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 11-1/2 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-1/2 in
- Material:
- Plastic
- Maximum Airflow:
- 80
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 1.2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 12 in