This product requires certification to purchase.

80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Flex™ Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BAE80B
  • Item #7007756
  • Manufacturer Part #AE80B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Flex™ Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BAE80B
  • Item #7007756
  • Manufacturer Part #AE80B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.2 Sones for Quiet performance, enough sound to know your fan is on.
  • TrueSeal™ Damper technology reduces air leakage up to 50%
  • EzDuct™ connector can be installed from the room side, with no attic access required
  • ENERGY STAR® certified for energy efficiency
  • UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
  • Powerful enough for rooms up to 75 sq. ft.
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
  • Comparable to NuTone Model AEN80B
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
Flex™ Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-1/2 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
6-7/10 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
11-1/2 in
Material:
Plastic
Material Type:
Polymer
Sones:
1.2
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
24.7 W
Width:
12 in