This product requires certification to purchase.

80 CFM Ceiling Bathroom Exhaust Fan with LED CleanCover - Energy Star Rated

You last purchased this on
 
Broan

Flex™ Series 80 CFM Ceiling Bathroom Exhaust Fan with LED CleanCover - Energy Star Rated

  • Fast #
  • Part #BAE80LK
  • Item #8486760
  • Manufacturer Part #AE80LK
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Flex™ Series 80 CFM Ceiling Bathroom Exhaust Fan with LED CleanCover - Energy Star Rated

  • Fast #
  • Part #BAE80LK
  • Item #8486760
  • Manufacturer Part #AE80LK
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.7 Sone for whisper quiet operation
  • Broan® Flex Series ventilation fans easily install from the room side, which makes it possible to retrofit to spaces with no attic access
  • CleanCover™ grille stays cleaner longer with fewer vent slots to collect dust
  • Integrated LED module to provide energy efficient lighting
  • FoldAway™ mounting ears precisely positioned the fan for new construction applications or fold flat for retrofit installations with no attic access
  • EZDuct connector creates an air tight seal while connecting to the duct from below the ceiling
  • TrueSeal™ damper technology reduces air leakage up to 50%, the tightest seal against backdrafts
  • SnapFit flange kit offers flexible installation for new construction or retrofit upgrades
  • ENERGY STAR® certified
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
Flex™ Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-1/4 in
Dimmable:
Yes
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
5-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
LED Light:
Yes
Length:
12-1/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lights Included:
Yes
Material:
Plastic
Material Type:
Polymer
Sones:
0.7
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
26.9 W
Width:
12-1/4 in