80 CFM Ventilation Fan in White
Flex™ Series 80 CFM Ventilation Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.2 Sones for Quiet performance, enough sound to know your fan is on.
- Bright 3000K energy efficient LED lighting to help illuminate your room
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- EzDuct™ connector can be installed from the room side, with no attic access required
- TrueSeal™ Damper technology reduces air leakage up to 50%
- ENERGY STAR® Certified product
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match the most common ceiling paint
- Permanently lubricated AC motor engineered for continuous operation
-
Green
Specifications
- AMP:
- 0.5
- CFM:
- 80 ft3/min
- Collection:
- Flex™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-3/4 in
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/4 in
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 1.2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 12-1/2 in