Bathroom Exhaust Fan in White
Flex™ Series Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- 100 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths.
- 1.5 Sones for Quiet performance, enough sound to know your fan is on.
- TrueSeal™ Damper technology reduces air leakage up to 50%
- EzDuct™ connector can be installed from the room side, with no attic access required
- ENERGY STAR® Certified for energy efficient operation
- UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
- Powerful enough for rooms up to 90 sq. ft.
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
- *Testing reflects total fan housing airtightness.
-
Green
Specifications
- AMP:
- 0.3
- CFM:
- 100 ft3/min
- Collection:
- Flex™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-1/2 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-1/2 in
- Material:
- Plastic
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Material:
- Galvanized Steel
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 12 in