180 cfm Bathroom Exhaust Fan in Grey
Fresh In™ 180 cfm Bathroom Exhaust Fan in Grey
Frequently Purchased Together
Product Details
Product Details
- Broan Fresh In means code compliance or comfort mode settings, constant airflow and easy maintenance
- In today’s tightly built homes, bringing fresh air inside makes perfect sense, whether it’s done to meet code requirements or for personal comfort preferences
- For any typical installation, our built-in intelligence delivers airflow without losing efficiency, filter clogging, or ducting situations that affect static pressure
- Molded foam and insulated housing inserts protect against air leakage and condensation
- Washable aluminum filter with optional MERV 8 (mold spore and fine dust capture) and MERV 13 (mold spore, fine dust, bacteria and smoke capture) filters
- Recognized as the most efficient of ENERGY STAR® in 2021
- Models are available either hardwired or with a 6-ft power cord
-
Green
Specifications
- AMP:
- 0.7
- CFM:
- 180 ft3/min
- Collection:
- Fresh In™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 10-1/4 in
- Duct Size:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount, Wall Mount
- Length:
- 14-3/4 in
- Sones:
- 0.65
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 10-1/4 in