This product requires certification to purchase.

Motorized Damper

You last purchased this on
 
Broan

Fresh In™ Motorized Damper

  • Fast #
  • Part #BFIN6MD
  • Item #9352957
  • Manufacturer Part #FIN-6MD
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Fresh In™ Motorized Damper

  • Fast #
  • Part #BFIN6MD
  • Item #9352957
  • Manufacturer Part #FIN-6MD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Learns from the home's air handling unit operation patterns and the outdoor conditions to provide optimal fresh air to the home
  • Two ASHRAE 62.2 code compliant and five selectable comfort modes to best suit the climate zone
  • Integrated temperature and humidity sensor provide consistent and accurate performance
  • The direct to duct mounting option saves space and reduces installation time
  • Fully integrated solution does not require additional sensors or transformer to be installed
  • 6" round duct connections with integrated vapor barrier rings and a molded foam air flow duct protect against air leakage and condensation
  • Requires Certification

Specifications

Collection:
Fresh In™
Damper Type:
Motorized Dampers
Diameter:
6 in
Gauge (metal):
24 ga
Height:
7-3/4 in
Material:
Steel
Shape:
Round
Size:
6 in
Volts:
24V
Width:
10-5/8 in