30 in. Convertible Range Hood in White
Glacier 30 in. Convertible Range Hood in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ENERGY STAR-qualified, under-cabinet convertible range hood designed with clean lines and a contemporary style to complement nearly any kitchen
- Hidden rocker switches adjust fan speed and lighting level
- Capture™ exhaust system and 300 MAX Blower CFM is 97.4% efficient in removal of smoke and odor from cooking
- 2 dishwasher-safe open mesh filters feature advanced high-flow technology to grab more airborne grease
- Heat-resistant LED lighting with ENERGY STAR qualification and 3-year warranty provides crisp, even light over the entire cooking surface
- EZ1® system enables easy single-person installation in up to half the time of traditional methods
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
- 1-year limited manufacturer’s warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.65
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Glacier
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rocker Switch
- Depth:
- 19-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 78 W
- Weight:
- 18.702 lb
- Width:
- 29-7/8 in