This product requires certification to purchase.

36 in. Convertible Under Cabinet Range Hood in Stainless Steel

This product has been replaced by

GLACIER 3 MAX 490 CFM 36 SS
Broan-NuTone GLACIER 3 MAX 490 CFM 36 SS
Manufacturer Part #GLA3364SS
Broan-NuTone

Glacier 36 in. Convertible Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BBCDJ136SS
  • Item #7339751
  • Manufacturer Part #BCDJ136SS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GLACIER 3 MAX 490 CFM 36 SS
Broan-NuTone GLACIER 3 MAX 490 CFM 36 SS
Manufacturer Part #GLA3364SS
Broan-NuTone

Glacier 36 in. Convertible Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BBCDJ136SS
  • Item #7339751
  • Manufacturer Part #BCDJ136SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Capture™ system advanced blower design features a forward positioned centric inlet to remove smoke and odor faster
  • 450 Max bower CFM operates at 0.5 sones at normal speed
  • 3-Speed electronic pushbutton control incorporates an LCD display to show hood status for fan and light setting, filter clean reminder, Heat Sentry® and delay off
  • Bright 3-level LED modules supported by a 3-year warranty, illuminate evenly and are tested in cooking environments to ensure long life without dimming
  • Broan Heat Sentry® detects excessive heat and adjusts the blower speed to prolong the life of the product and provide proper ventilation
  • Dishwasher-safe deluxe micro-mesh filters provide highly efficient grease removal and patterned cover provides a decorative complement to the hood design
  • The filter clean reminder ensures they will always maintain a high level of efficiency
  • EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
  • ADA compliant, remote operation is possible using a standard UL approved wall switch (not included)
  • Compatible with optional Broan make-up air dampers (sold separately) to fit 6", 8" or 10" ducting and help to balance the air pressure when the range hood is in use, keeping your environment comfortable and meeting local codes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
1.4
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
450 ft3/min
Collection:
Glacier
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
19-5/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
6 in
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Steel
Number of Lights:
2
Sones:
0.5
UL Listed:
Yes
UPC:
026715240579
Vent Duct Shape:
Round to Rectangular
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
168 W
Weight:
34.8 lb
Width:
35-7/8 in