Glacier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Capture™ system advanced blower design features a forward positioned centric inlet to remove smoke and odor faster
- 450 Max blower CFM operates at 0.5 sones at normal speed
- 3-Speed electronic push button control incorporates an LCD display to show hood status for fan and light setting, filter clean reminder, Heat Sentry® and delay off
- Bright 3-level LED modules supported by a 3-year warranty, illuminate evenly and are tested in cooking environments to ensure long life without dimming
- Broan Heat Sentry® detects excessive heat and adjusts the blower speed to prolong the life of the product and provide proper ventilation
- Dishwasher-safe deluxe micro-mesh filters provide highly efficient grease removal and patterned cover provides a decorative complement to the hood design
- The filter clean reminder ensures they will always maintain a high level of efficiency
- EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
- ADA compliant, remote operation is possible using a standard UL approved wall switch (not included)
- Compatible with optional Broan make-up air dampers (sold separately) to fit 6", 8" or 10" ducting and help to balance the air pressure when the range hood is in use, keeping your environment comfortable and meeting local codes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.4
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 450 ft3/min
- Collection:
- Glacier
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 19-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 6 in
- Hood Vent Type:
- Convertible
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 0.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 168 W
- Weight:
- 33 lb
- Width:
- 29-7/8 in