This product requires certification to purchase.

Grille and Lens for Broan Nutone 678 Ventilation Fan

You last purchased this on
 
Broan

Grille and Lens for Broan Nutone 678 Ventilation Fan

  • Fast #
  • Part #BS97014094
  • Item #945184
  • Manufacturer Part #S97014094
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Grille and Lens for Broan Nutone 678 Ventilation Fan

  • Fast #
  • Part #BS97014094
  • Item #945184
  • Manufacturer Part #S97014094
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
678
Color Finish Name:
White
Energy Star Compliant:
No
Height:
9/10 in
Length:
6-4/5 in
Product Type:
Grill, Lens
UL Listed:
No