Grille
Grille
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 676, 684
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-5/8 in
- Material:
- Plastic
- Product Type:
- Fan Grille, Spring
- UL Listed:
- No
- Width:
- 11-1/8 in