This product requires certification to purchase.

Grille for 161, 161M, 162, 162M and 162N Exhaust Fans

Broan-NuTone

Grille for 161, 161M, 162, 162M and 162N Exhaust Fans

  • Fast #
  • Part #BS97010319
  • Item #7531546
4.8 out of 5 Customer Rating
Brand image
Broan-NuTone

Grille for 161, 161M, 162, 162M and 162N Exhaust Fans

  • Fast #
  • Part #BS97010319
  • Item #7531546
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For 161, 161M, 162, 162M and 162N Exhaust Fans
  • Requires Certification

Specifications

Brand Model Compatibility:
161, 162, 9412D-R01, 9417DN-R01
Color Finish Name:
White
Height:
10-1/4 in
Material:
Plastic
Product Type:
Grille, Spring
Width:
10-1/4 in