Heat Recovery Ventilation (HRV) 19-1/8 in.
Heat Recovery Ventilation (HRV) 19-1/8 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO™ Air Technology, provides fresh, filtered and healthy air throughout the home
- MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
- Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
- Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
- With a selectable airflow speed range from 35 – 110 CFM, this AI Series model will meet the needs of a smaller home
- Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes
- Can be used to comply with California Title 24, Part 6 Fault Indicator Display Requirements when paired with any of these Broan main controls: VTTOUCHW, VAUTOW, VTSPEEDW, VTDEHUMW
-
Green
Specifications
- CFM:
- 110 ft3/min
- Depth:
- 16-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 19-1/8 in
- Material:
- Steel
- Product Type:
- HRV
- Volts:
- 120V
- Watts:
- 90 W
- Width:
- 23-1/2 in