This product requires certification to purchase.

Heat Recovery Ventilation (HRV) 19-1/8 in.

You last purchased this on
 
Broan

Heat Recovery Ventilation (HRV) 19-1/8 in.

  • Fast #
  • Part #BB160H65RS
  • Item #9292217
  • Manufacturer Part #B160H65RS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Heat Recovery Ventilation (HRV) 19-1/8 in.

  • Fast #
  • Part #BB160H65RS
  • Item #9292217
  • Manufacturer Part #B160H65RS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO™ Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 160 CFM, this AI Series model will meet the needs of a medium-large size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes
  • Can be used to comply with California Title 24, Part 6 Fault Indicator Display Requirements when paired with any of these Broan main controls: VTTOUCHW, VAUTOW, VTSPEEDW, VTDEHUMW
  • Requires Certification
  • Green


Specifications

CFM:
160 ft3/min
Depth:
16-1/8 in
Energy Star Compliant:
Yes
Height:
19-1/8 in
Material:
Steel
Product Type:
HRV
Volts:
120V
Watts:
163 W
Width:
23-1/2 in