This product requires certification to purchase.

HVAC Fan Control

You last purchased this on
 
Broan

HVAC Fan Control

  • Fast #
  • Part #BVTTOUCHW
  • Item #9292206
  • Manufacturer Part #VTTOUCHW
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

HVAC Fan Control

  • Fast #
  • Part #BVTTOUCHW
  • Item #9292206
  • Manufacturer Part #VTTOUCHW
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cont: Min, Med or Max speed continuous exchange ventilation
  • Recirc: Recirculate air inside the house at the selected speed
  • This wall control also features extra modes such as away and discretion
  • The wall control includes a programmable dehumidistat
  • 4-hour MAX speed exchange ventilation then comes back to its previous mode
  • It is possible to schedule the ventilation system operating modes for a week
  • The system will operate according to outdoor temperature and indoor temperature/humidity
  • Alternate between continuous exchange mode and standby or recirculation modes as per selected configuration. Speed and time are adjustable
  • The indicator lights up when filter maintenance is required and there is a detailed system error log for easier maintenance
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
1 in
Height:
4-1/2 in
Length:
1 in
Material:
Plastic
Product Type:
Wall Control
Width:
2-7/10 in