This product requires certification to purchase.

80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BAE80S
  • Item #7339843
  • Manufacturer Part #AE80S
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BAE80S
  • Item #7339843
  • Manufacturer Part #AE80S
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 63
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.7 Sone for Ultra quiet performance, you might not notice it's on
  • Sensaire™ humidity sensing technology, senses humidity up to 4X faster than the competition
  • Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
  • EzDuct™ connector can be installed from the room side, with no attic access required
  • TrueSeal™ Damper technology reduces air leakage up to 50%
  • Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
  • ENERGY STAR® certified product
  • UL Listed for use over tubs and showers with a GFCI circuit
  • Powerful enough for rooms up to 75 sq. ft.
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
InVent™ Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-1/2 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
5-3/4 in
Installation Type:
Ceiling Mount
LED Light:
No
Length:
11-1/2 in
Light Bulb Base Type:
Medium E-26
Lights Included:
No
Material:
Plastic
Material Type:
Polymer
Sones:
0.7
UL Listed:
Yes
Vent Duct Material:
Metal
Vent Duct Shape:
Round
Volts:
120V
Watts:
24.5 W
Width:
12 in