InVent™ Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.2 Sones for Quiet performance, enough sound to know your fan is on.
- Bright 3500K energy efficient LED lighting to help illuminate your room
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- EzDuct™ connector can be installed from the room side, with no attic access required
- TrueSeal™ Damper technology reduces air leakage up to 50%
- Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
- UL Listed for use over tubs and showers with a GFCI circuit
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match the most common ceiling paint
-
Green
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- InVent™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-3/4 in
- Dimmable:
- Yes
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-3/4 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1.2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 26.9 W
- Width:
- 12-1/2 in