Lens and Chrome Ring for 61000 Range Hood
Lens and Chrome Ring for 61000 Range Hood
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 61000 Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Metal
- UL Listed:
- No