80 CFM Bathroom Exhaust Fan in White
LoProfile™ Series 80 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- Housing/Finish packs are sold in a package of four; includes fan housings with slide channels and mounting brackets
- Housing Pack is used in building activities prior to hanging drywall
- 4" oval or 3" round duct connection for installation flexibility
- For use with Broan® LP80F and NuTone® LPN80F LoProfile fan finish packs to complete the installation
- Can be used with RDF1 radiation damper
- Ideal for multi-family applications
- Fits in 2x4 ceiling or wall construction
- UL Listed for use over tub/shower with GFCI circuit
-
Green
Specifications
- AMP:
- 0.3
- Brand Model Compatibility:
- LPN80F Finish Pack
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- LoProfile™ Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 8-5/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 10-1/2 in
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1
- UL Listed:
- Yes
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 25.7 W
- Width:
- 11-3/8 in