Ventilator 3.3 Galvanized Steel
LoSone Select® Ventilator 3.3 Galvanized Steel
Frequently Purchased Together
Product Details
Product Details
- 514 CFM, Whole home or Commercial Ventilation
- 3.3 Audible Sones for privacy while using your bathroom
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- Duct horizontally, vertically or in-line with separate adapter
- Quiet automatic backdraft dampers
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- CUL and UL Listed
Specifications
- AMP:
- 2.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 514 ft3/min
- Depth:
- 14 in
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 14 in
- Material:
- Steel, Plastic
- Product Type:
- Ventilator
- RPM:
- 810
- Sones:
- 3.3
- UL Listed:
- Yes
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Watts:
- 212 W
- Width:
- 23-1/4 in