Make-up Air Damper Galvanized Steel
Make-up Air Damper Galvanized Steel
Frequently Purchased Together
Product Details
Product Details
- Provides the best technology to equalize pressure between indoors and outdoors
- Effective ventilation for a cleaner, healthier home
- Interlocked make-up air systems avoid wasted energy associated with barometric solutions
- Does not let unwanted air into the home during heating or cooling
Specifications
- Brand Model Compatibility:
- Model 643FA
- Coating:
- Galvanized
- Damper Type:
- Make-up Air Dampers
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Height:
- 11 in
- Material:
- Steel
- Shape:
- Round
- Size:
- 8 in
- Volts:
- 24V
- Width:
- 10 in