This product requires certification to purchase.

Metal Square Grille with Centre Hole in Satin Aluminum for 8080 Utility Fan Broan Nutone

You last purchased this on
 
Broan

Metal Square Grille with Centre Hole in Satin Aluminum for 8080 Utility Fan Broan Nutone

  • Fast #
  • Part #BS17703018
  • Item #7531682
  • Manufacturer Part #S17703018
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Metal Square Grille with Centre Hole in Satin Aluminum for 8080 Utility Fan Broan Nutone

  • Fast #
  • Part #BS17703018
  • Item #7531682
  • Manufacturer Part #S17703018
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
8080 Utility Fan
Color Finish Name:
Platinum
Depth:
2 in
Length:
11 in
Material:
Metal
Width:
11 in