240V 5120 BTU Kickspace Heater
Model 112 240V 5120 BTU Kickspace Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Vertical louvers disperse heat evenly
- Factory wired for 1500W at 240VAC, but easily converts to 750W or 1500W at 120V
- Front-mounted, snap action, bimetallic thermostat
- Heavy-duty, steel sheathed, plate-finned element
- Mounts into standard kickspaces beneath cabinets, vanities, counters, etc
- Grille dimensions: 3 5/8" x 19 1/4"
Specifications
- AMP:
- 6.2
- BTU:
- 5120
- BTU Heat Rating:
- 5120 Btu/h
- Collection:
- Model 112
- Color Finish Name:
- White
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 19-3/4 in
- Material:
- Steel
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1.5 kW
- Width:
- 18 in