This product requires certification to purchase.

4266 BTU Heater

You last purchased this on
 
Broan

Model 157 4266 BTU Heater

  • Fast #
  • Part #B157
  • Item #2447832
  • Manufacturer Part #157
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Model 157 4266 BTU Heater

  • Fast #
  • Part #B157
  • Item #2447832
  • Manufacturer Part #157
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 1250W, 120V
  • Low-profile housing extends only 2 3/4" from ceiling
  • Automatic overheat protection
  • Permanently lubricated motor
  • Mounts easily to any standard 3 1/2" or 4" round/octagonal ceiling electrical box
  • Aluminum
  • Requires Certification

Specifications

AMP:
10.7
BTU:
4266
Collection:
Model 157
Color Finish Name:
Satin Aluminum
ETL Listed:
No
Height:
2-3/4 in
MBH:
4.266
Power Source:
Electric
Product Type:
Heater
Volts:
120V
Watts:
1250 W
Width:
11 in