300 W Infrared Bulb Electric Heater
This product has been replaced by
Manufacturer Part #162M
Model 162 300 W Infrared Bulb Electric Heater
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One-bulb heater/fan
- 70 CFM 3.5 sones
- Quiet, highly efficient polymeric blower wheels
- Adjustable mounting brackets with keyhole slots that span up to 24"
- Use 250W BR40 size infrared bulbs
- 8 3/8" L x 8 1/8" W x 6 3/8" H
Specifications
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- Collection:
- Model 162
- Color Finish Name:
- White
- Depth:
- 10-1/4 in
- ETL Listed:
- No
- Height:
- 7-1/4 in
- Length:
- 10-1/4 in
- Max CFM:
- 70 cfm
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Weight:
- 6.46 lb
- Width:
- 8-1/8 in