1707 BTU Heater
Model 164 1707 BTU Heater
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two-bulb heater/fan
- 70 CFM 3.5 sones
- Quiet, highly efficient polymeric blower wheels
- Polymeric 4" round duct connectors with tapered sleeves provide easier, positive ducting
- Use 250W BR40 size infrared bulbs
- 8 3/8" L x 14 1/4" W x 6 3/8" H
Specifications
- AMP:
- 4.5
- BTU:
- 1707
- CEC Compliant:
- For Sale in CA
- Collection:
- Model 164
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 6-3/8 in
- Length:
- 15-3/8 in
- MBH:
- 1.707
- Max CFM:
- 70 cfm
- Power Source:
- Electric
- Product Type:
- Heater
- Volts:
- 120V
- Watts:
- 545 W
- Width:
- 14-1/4 in