This product requires certification to purchase.

Wall Heater - 500/1000W, 120VAC, 1000W 240VAC

Broan-NuTone

Model 170 Wall Heater - 500/1000W, 120VAC, 1000W 240VAC

  • Fast #
  • Part #B170
  • Item #2447850
  • Manufacturer Part #170
3.7 out of 5 Customer Rating
Brand image
Broan-NuTone

Model 170 Wall Heater - 500/1000W, 120VAC, 1000W 240VAC

  • Fast #
  • Part #B170
  • Item #2447850
  • Manufacturer Part #170
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fan-forced heater
  • 500/1000W 120VAC, 750W 208VAC, 1000W 240VAC
  • Requires Certification

Specifications

AMP:
3.61
BTU:
3413
BTU Heat Rating:
3413 Btu/h
Collection:
Model 170
Color Finish Name:
Off White
Depth:
4-1/4 in
ETL Listed:
No
Height:
9-1/4 in
Length:
4-1/4 in
MBH:
3.413
Power Source:
Electric
Product Type:
Heater
UL Listed:
Yes
UPC:
026715004430
Volts:
120/208/240V
Watts:
1000 W
Weight:
6.17 lb
Width:
12 in