This product requires certification to purchase.

5120 BTU Heater Broan Nutone

You last purchased this on
 
Broan

Model 174 5120 BTU Heater Broan Nutone

Brand image
You last purchased this on
 
Broan

Model 174 5120 BTU Heater Broan Nutone

  • Fast #
  • Part #B174
  • Item #2447854
  • Manufacturer Part #174
4.1 out of 5 Customer Rating
Heater

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 20-gauge steel construction with white enamel finish is durable and attractive
  • 1-year limited manufacturer warranty
  • UL-listed for safety
  • Use to supply supplemental heat from a wall location in new or existing construction
  • 750/1500-watt 120VAC, 1125-watt 208VAC, 1500-watt 240 VAC
  • Requires Certification

Specifications

AMP:
12.5
BTU:
5120
BTU Heat Rating:
5120 Btu/h
Collection:
Model 174
Color Finish Name:
Off White
Depth:
4-1/4 in
ETL Listed:
No
Height:
9-1/4 in
Length:
4-1/4 in
MBH:
5.12
Power Source:
Electric
Product Type:
Heater
Volts:
120/208/240V
Watts:
1500 W
Width:
12 in


Customers Also Bought
1–6 of 18 items
Part #BS97009796
Item #7209655
4.1 out of 5 Customer Rating
Requires Certification
Part #JD04059
Item #1702539
3.4 out of 5 Customer Rating
Requires Certification
Part #DA04840
Item #4572017
5 out of 5 Customer Rating
Requires Certification
Part #PANFV0511VF1
Item #9531048
3.7 out of 5 Customer Rating
Requires Certification
Part #B192
Item #2447878
4.7 out of 5 Customer Rating
Requires Certification
Part #B198
Item #2447885
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B164
Item #2447845
4.1 out of 5 Customer Rating
Requires Certification
Part #B192
Item #2447878
4.7 out of 5 Customer Rating
Requires Certification
Part #B198
Item #2447885
5 out of 5 Customer Rating
Requires Certification
Part #BS89222000
Item #7531627
4.8 out of 5 Customer Rating
Requires Certification
Part #B157
Item #2447832
3.7 out of 5 Customer Rating
Requires Certification
Part #B170
Item #2447850
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing