13653 BTU Heater
Model 198 13653 BTU Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Large capacity fan-forced heater
- 2000/4000W 240VAC, 1500/3000W 208VAC
- Excellent for heat loss areas, lobbies, entranceways
Specifications
- AMP:
- 14.4
- BTU:
- 13653
- BTU Heat Rating:
- 13653 Btu/h
- Collection:
- Model 198
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- ETL Listed:
- No
- Height:
- 20-1/4 in
- MBH:
- 13.653
- Power Source:
- Electric
- Product Type:
- Heater
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 16-3/8 in