70 CFM Bathroom Exhaust Fan in White
Model 512M 70 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- 70 CFM - ventilate up to 65 sq. ft.
- 6.0 Audible Sones
- Fight heat, humidity buildup and unwanted smells inside the garage, kitchen, laundry or rec room
- Built-in exterior wall cap/vent, no ducting needed for installation
- Effectively ventilate a one car garage, either attached or detached from the home
- Use for spot ventilation in a larger garage near a work bench, car, garbage can, lawn mower, or other spaces within the garage
- Tested and approved for extreme hot and cold weather
- Motor assembly offers a fast and easy twist-lock installation
- Housing adjusts to fit walls from 5 ¼” – 10” thick
- Galvanized steel housing for superior protection against the elements and wear and tear
Specifications
- AMP:
- 0.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Collection:
- Model 512M
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Wall Mount
- LED Light:
- No
- Length:
- 8 in
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- RPM:
- 2600
- Sones:
- 6
- UL Listed:
- Yes
- Vent Duct Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 25.4 W
- Width:
- 8 in