This product requires certification to purchase.

70 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Model 657 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B679
  • Item #2227651
  • Manufacturer Part #679
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Model 657 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B679
  • Item #2227651
  • Manufacturer Part #679
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 4.0 audible sones for privacy while using your bathroom.
  • Designer styled white polymeric grille complements virtually any décor
  • Features a 100-watt light (bulb not included)
  • 15-amp circuit acceptable
  • Permanently lubricated plug-in motor, quietly delivers high-efficiency performances
  • Built-in damper prevents backdrafts and eliminates metallic clatter
  • Adjustable, slotted mounting brackets for easy installation
  • UL listed for use over bathtubs and showers when connected to GFCI-protected branch circuit
  • All models are available in single packs or Project Packs
  • Requires Certification

Specifications

AMP:
2
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Collection:
Model 657
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-3/4 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-7/8 in
Installation Type:
Ceiling Mount
Length:
16-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lights Included:
No
Material:
Plastic
Material Type:
Polymer
Sones:
4
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
240 W
Width:
10-5/8 in