This product requires certification to purchase.

80 cfm Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Model 659 80 cfm Bathroom Exhaust Fan in White

  • Fast #
  • Part #BBHFLED80
  • Item #9629166
  • Manufacturer Part #BHFLED80
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Model 659 80 cfm Bathroom Exhaust Fan in White

  • Fast #
  • Part #BBHFLED80
  • Item #9629166
  • Manufacturer Part #BHFLED80
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.5 Sones for quiet performance, enough sound to know your fan is on.
  • 1300-Watt heater for instant heat when you want it
  • Integrated dimmable LED with color adjustable CCT lighting; Choose between warm white (2700K), bright white (3500K), and daylight (5000K) color options
  • LED Dimmable Lighting may be used as a nightlight (dimmer switch is not included)
  • Modern design matches an array of bathroom décor
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • One year warranty
  • Requires Certification

Specifications

AMP:
12
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
Model 659
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/4 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
14-1/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Material:
Plastic
Material Type:
Polymer
Sones:
1.5
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
1300 W
Width:
8-1/4 in