70 CFM Bathroom Exhaust Fan in Matte White
Model 744LED 70 CFM Bathroom Exhaust Fan in Matte White
Product Details
Product Details
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 1.5 Sones for Quiet performance, enough sound to know your fan is on.
- Bright 2700K energy efficient LED lighting to help illuminate your room
- Put multiple units in larger rooms to circulate airflow
- Not for use over cooking surfaces
- ENERGY STAR® Certified
- All models UL Listed for use over bathtub or shower when connected to a GFCI protected branch circuit.
- Trim matched to designs of major recessed light manufacturers
- Comparable to NuTone Model 744LEDNT
-
Green
Specifications
- AMP:
- 0.55
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Collection:
- Model 744LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 6-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 12-3/4 in