100 CFM Bathroom Exhaust Fan in White
Model 750 100 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 100 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths.
- 5.0 Audible Sones for privacy while using your bathroom
- Glass lens brightly diffuses 100 watt bulb (purchase bulb separately). Lens extends only 1-5/8” from finished ceiling.
- 7 watt energy saving night light (bulb sold separately)
- Tapered duct adapter with built-in damper for easy installation to 4 round duct
- May be wired for simultaneous or separate fan light operation
- UL listed for use in a tub/shower stall enclosure when used with a GFCI branch circuit
- Type IC for use in contact with thermal insulation
- Not for use in the kitchen
- Powerful enough for rooms up to 95 sq. ft.
Specifications
- AMP:
- 1.9
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- CSA Certified:
- No
- Collection:
- Model 750
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 15 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 100
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Round
- Sones:
- 5
- Type:
- B750
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 10.8 lb
- Width:
- 15 in