This product requires certification to purchase.

300 W Single Bulb Electric Heater Lamp with Fan

You last purchased this on
 
Broan

Model 9417DN 300 W Single Bulb Electric Heater Lamp with Fan

  • Fast #
  • Part #N9417DN
  • Item #428767
  • Manufacturer Part #9417DN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Model 9417DN 300 W Single Bulb Electric Heater Lamp with Fan

  • Fast #
  • Part #N9417DN
  • Item #428767
  • Manufacturer Part #9417DN
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 70 CFM
  • 120V, 2.5A
  • Housing size: 8 1/4" L x 8 3/8" W x 6 3/8" H
  • Requires 250W BR40 infrared lamp
  • Type ic
  • UL listed
  • Requires Certification

Specifications

AMP:
2.5
CEC Compliant:
For Sale in CA
Collection:
Model 9417DN
Color Finish Name:
White
Depth:
8-1/8 in
ETL Listed:
No
Height:
6-3/8 in
Max CFM:
70 cfm
Power Source:
Electric
Volts:
120V
Watts:
300 W
Width:
8-3/8 in