This product requires certification to purchase.

545 W Double Bulb Electric Heater Lamp with Fan

You last purchased this on
 
Broan

Model 9427P 545 W Double Bulb Electric Heater Lamp with Fan

  • Fast #
  • Part #N9427P
  • Item #428765
  • Manufacturer Part #9427P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Model 9427P 545 W Double Bulb Electric Heater Lamp with Fan

  • Fast #
  • Part #N9427P
  • Item #428765
  • Manufacturer Part #9427P
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 70 CFM
  • 3.5 sones
  • 4" ducting
  • Requires two 250W BR40 infrared lamp
  • Type ic
  • UL listed
  • Requires Certification

Specifications

AMP:
4.5
CEC Compliant:
For Sale in CA
Collection:
Model 9427P
Color Finish Name:
White
Depth:
10-1/4 in
ETL Listed:
No
Height:
6-3/8 in
Max CFM:
70 cfm
Power Source:
Electric
Volts:
120V
Watts:
545 W
Width:
15-5/8 in