5120 BTU Heater
Model 9815WH 5120 BTU Heater
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 1920w
- 120/240V
Specifications
- AMP:
- 13
- BTU:
- 5120
- Collection:
- Model 9815WH
- Color Finish Name:
- White
- Depth:
- 3-3/8 in
- ETL Listed:
- No
- Height:
- 14-3/4 in
- MBH:
- 5.12
- Power Source:
- Electric
- Product Type:
- Heater
- Volts:
- 120/240V
- Watts:
- 1500 W
- Width:
- 11-9/16 in