Bathroom Exhaust Fan in White
Model RDH Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel construction
- Key-holed mounting brackets span are adjustable
- Built-in damper helps prevent back drafts
- Stainless steel closure springs
- Corrosion resistant galvanized steel housing stands up to moisture
- Plug-in permanently lubricated motor never requires oiling
- Housing and finish packs are sold separately
Specifications
- Brand Model Compatibility:
- 80RDF, HD80RDF, 110RDF and HD110RDF Exhaust Fans
- Collection:
- Model RDH
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-1/2 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/2 in
- Material:
- Metal
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 11-5/8 in